Beli air conditioning di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HONEYWELL HOME Whole-House Hot Water & Steam System AccessoriesDeskripsi:These radiator valve bodies are used as part of hot water and steam systems to allow actuators to mount on the pipe feeding the radiator.
- Sankyo Air Conditioning Flexible Hose (Selang Fleksibel)atribut:
- Length (m): 1.8
- RITTAL Enclosure Air Conditioner (Helm Proyek)Deskripsi:These enclosure air conditioners feature coated condenser coils, which help to keep components clean for consistent performance in harsh environments. They also feature icing protection, startup delay, and connection for a door limit switch. The status display includes an enclosure temperature reading. Use to prevent circuits from excessive heat generated through normal operation. A washable aluminum filter is included. Includes assembly hardware and nano-coated condenser coil and integrated condensate evaporator; mounting templateatribut:
- Cooling Capacity (BTU/hour): 14346
- Housing Material: Carbon Steel
- Voltage (V): 400/460
- Wiring Method: Terminalblock
- AMPS: 3.9/3.9
- Control Type: Comfort Controller
- Cooling Method: Refrigerant
- Depth (inch): 23
- Frequency (Hz): 50/60
- Height (inch): 19
- Housing Color: Gray
- Mounting: Roof Mount
- NEMA Enclosure Type: 12
- Phase: Three
- Refrigerant: R134a
- Standards: CCC; CE; CSA; GS; UL/cUL Listed
- UNSPSC: 40101701
- Width (inch): 31
- RITTAL Air Conditioner Electrical EnclosureDeskripsi:These enclosure air conditioners feature coated condenser coils, which help to keep components clean for consistent performance in harsh environments. They also feature icing protection, startup delay, and connection for a door limit switch. The status display includes an enclosure temperature reading. Use to prevent circuits from excessive heat generated through normal operation. A washable aluminum filter is included.atribut:
- UNSPSC: 40101701
- Control Type: Comfort Controller
- Cooling Method: Refrigerant
- Housing Color: Gray (RAL 7035)
- Housing Material: Carbon Steel
- Mounting: Wall Mount
- NEMA Enclosure Type: 12
- Refrigerant: R134a
- Standards: CCC; CE; CSA; GS; UL/cUL Listed
- Wiring Method: Terminalblock
- HONEYWELL HOME Thermostatic Mixing Valveatribut:
- Item: Thermostatic Mixing Valve
- Size (inch): 3/4
- UNSPSC: 31160000
- RITTAL Fan Filteratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- ASPIRA Kampas Rem Cakram Motor (Brake Linning)Deskripsi:Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
- Suiden Spot Cooler Single Duct No Swing (Pendingin Spot)Deskripsi:The automatic swivel function provides a very wide and smooth cooling effect. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 5
- Refrigerant: R410A
- Dimensions (mm): 430x390x900
- Cooling Capacity (kW): 2.8
- Operating Safety (°C): 25-45
- Power (W): 1010
- Power Supply Voltage (V) : 220
- RITTAL Compact Axial Fan Guards & FiltersDeskripsi:Axial fan filters are sheets of filtering media that remove debris and contaminants from the air as it's pulled into a fan. They help prevent overheating and damage to equipment by preventing dust and debris from building up on the fan blades and entering the enclosure. Also called a muffin fan filter, these thin, flat sheets fit behind a compatible axial fan guard and are used to replace clogged or damaged filters. They're commonly installed on fans operating in dusty areas.
- SHINWA Inspection MirrorDeskripsi:Inspection and observation of the inside and back of the machine can be performed. The angle of the mirror can be changed freely.
- HONEYWELL Screw Pressure Reducing ValveDeskripsi:APPLICATIONAccording EN 806-2 pressure reducing valves of this type protect household water installations against excessive pressure from the supply. They can also be used for industrial or commercial applications within the range of their specification. By installing a pressure reducing valve, pressurisation damage is avoided and water consumption is reduced.The set pressure is also maintained constant, even when there is wide inlet pressure fluctuation. Reduction of the operating pressure and maintaining it at a constant level minimizes flow noise in the installation.atribut:
- Connection Type: External Threaded Connection Set On In And Outlet
- Filter Bowl: Clear
- Maximum Inlet Pressure with Clear Filter Bowl (bar): 16
- Maximum Operating Temperature Medium with Clear Filter Bowl (°C): 40
- Medium: Drinking water
- Minimum Pressure Drop (bar): 1
- Outlet Pressure (Bar): 1.5-6
- Preset Outlet Pressure (bar): 3
- AHM Oil Motorcycle Oil MPX2 (Oli Motor)Deskripsi:Cocok untuk Motor Honda dengan jenis Matic (Vario, ADV, PCX, Scoopy, Beat dlll) Spesifikasi SAE:10W-30, API-SL, JASO:MBatribut:
- Application For: Motorcycle
- Packaging: Bottle
- SAE Grade: 10W-30
- Size (L): 0.8
- Tidal Floor Drain (Penutup Saluran Air Lantai)Deskripsi:TIDAL Smart Long Floor Drain Saringan Got Stainless Steel- Bentuk persegi Good Quality 100% Stainless Steel- Grade Tertinggi European Standard Anti Karat dan Anti korosi. Padat dan Tdak Berongga .- Finishing Chrome dan Teknologi Diamond Electroplating sehingga Awet dan Tahan lama. Tahan terhadap segala bentuk gesekan, tekanan, dan pengikisan. Tingkat tertinggi pelapisan material. Lebih unggul dari pelapisan Chrome Standar.- Bahan tebal anti penyok- Sistem pembuangan air yang modern dan anti mampet- Mempunyai desain simple dan modern yang cocok untuk di kamar mandi- Sistem Pembuangan Anti serangga (Tikus, Kecoa, Kelabang)- Anti Bau, dan Anti BanjirFloor drain ini cocok di tempatkan di area yang berpotensi banyak air tergenang seperti di kamar mandi, dapur, kolam renang dan sebagainya, dengan floor drain panjang ini, air akan lebih cepat surut
- Koken Disaster Prevention Side Side Only (Helm Pelindung)Deskripsi:Replacement parts: Face only disaster prevention side, protection side
- CKE Box Fan Direct Drive (Kipas Box Direct)Deskripsi:Axial low noise/ box fan/ kandang ayam/ exhaust fan kandang ayam/ kipas kandang ayam/ blower kandang ayam CKE sering digunakan dalam peternakan unggas, kandang ternak, dan rumah kaca. Selain itu kipas jenis ini dapat digunakan juga di pabrik, gudang, dan tempat lainnya sebagai alat ventilasi dan juga untuk menghantarkan kapasitas udara dalam jumlah besar dengan tingkat kebisingan yang rendah.atribut:
- Voltage (V): 380
Daftar Harga air conditioning Terbaru October 2026
| HONEYWELL HOME Whole-House Hot Water & Steam System Accessories | Rp1.299.900 |
| Sankyo Air Conditioning Flexible Hose (Selang Fleksibel) | Rp2.699.900 |
| ASPIRA Kampas Rem Belakang Motor (Brake Linning) | Rp32.900 |
| RITTAL Enclosure Air Conditioner (Helm Proyek) | Rp519.999.900 |
| RITTAL Air Conditioner Electrical Enclosure | Rp109.999.900 |
| HONEYWELL HOME Thermostatic Mixing Valve | Rp6.299.900 |
| AS ONE Hair and Dust Remover | Rp33.999.900 |
| RITTAL Fan Filter | Rp1.499.900 |
| ASPIRA Kampas Rem Cakram Motor (Brake Linning) | Rp26.900 |
| Suiden Spot Cooler Single Duct No Swing (Pendingin Spot) | Rp19.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/kmP108037742-1.jpg)
/P102180679-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Lain%20-%20lain/RITTAL%20Enclosure%20Air%20Conditioner%20(Helm%20Proyek)/liP109138774-1.jpg)




/j2P102180686-5.jpg)
/6cP103200228-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/SHINWA%20Inspection%20Mirror/ahP106570377-1.jpg)

/30P113198108-1.jpg)
/gpP111370601-1.jpg)
/44P103683148-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Pelindung%20Wajah%20-%20Dipasang%20di%20Helm/Koken%20Disaster%20Prevention%20Side%20Side%20Only%20(Helm%20Pelindung)/ilP106600669-1.jpg)
/4sP107554172-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)